Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Grease adhesive W-MAX

Adhesive grease W-MAX
ADHGRSE-SPRAY-(W-MAX)-300ML
W-MAX

Art.-no. 5986113010
EAN 4065746806152
Prices for customers after login
Grease adhesive W-MAX

Art.-no. 5986113010

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid lubricating grease
  • Product of optimum penetration and strong adhesion to metals

  • It has prolonged effect and anti-correosive action

  • Resists fresh and salt water, alkaline solutions and weak acids

  • Resistant to temperatures between -35°C to +200°C
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Parts subject to high pressures, impacts and vibrations. Gears, steel cables, guides, bearings, etc.

Instructions

Shake before use. Apply directly on the point to be lubricated.

Chemical basis

Distillates, petroleum, hydrotreated heavy naphtenic

Oil basis

Mineral oil

Colour

Yellow

Smell/fragrance

Characteristic

Density

0.80 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-35 °C

Max. temperature conditions

200 °C

Max. temperature resistance

200 °C

Min. flashing point of active ingredient

0 °C

Min. flashing point

0 °C

Kinematic oil basis viscosity

5.31 cSt

Silicone-free

Yes

Acid-free

Yes

Resistance against

Salt water

Contents

300 ml

Weight of content

200 g

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information